GE Lighting FC8T9/CW Circline® Fluorescent Lamp, T9, G10q Base, Garage/Basement, 22W, 4100K | Graybar Store
GE Lighting - Circline® Fluorescent Lamp, T9, G10q Base, Garage/Basement, 22W, 4100K - FC8T9/CW
+ / - Hover over image to Zoom
Other Views

    Circline® Fluorescent Lamp, T9, G10q Base, Garage/Basement, 22W, 4100K

    Manufacturer: GE Lighting
    Manufacturer #: FC8T9/CW
    SKU: 88112108
    $9.16
    Checking Pricing
         
    Wattage:22
    Rated Life (Hour):12000
    Initial/Mean Lumens:1100/825
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:33774
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FC8T9/CW
    • Alternate Manufacturer Part No. 33774
    • Base Type G10Q
    • Brand Circline
    • Bulb Shape T9
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1100/825
    Product Overview:
    Garage & Basement T9 22W linear fluorescent lamp with G10q base, color temperature 4100K, 12000 rated life hours, initial/mean lumens 1100/825 for large space applications.
    • CRI 60
    • Alternate Part Number: 33774