GE Lighting FC12T9/CW T9 Circline® 12 Inch | Graybar Store
GE Lighting - T9 Circline® 12 Inch - FC12T9/CW
+ / - Hover over image to Zoom
Other Views

    T9 Circline® 12 Inch

    Manufacturer: GE Lighting
    Manufacturer #: FC12T9/CW
    SKU: 88112097
    $10.58
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):12000
    Initial/Mean Lumens:1950/1460
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FC12T9/CW
    • Base Type G10q
    • Bulb Shape T9
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1950/1460
    Product Overview:
    Garage & Basement T9 32W linear fluorescent lamp with G10q base, color temperature 4100K, 12000 rated life hours, initial/mean lumens 1950/1460 for large space applications.
    • CRI 60
    • Alternate Part Number: 33890