GE Lighting GE232-MVPS-N UltraStart® Ballast, Electronic, Program/Rapid Start, T8 Fluorescent, Normal BF, 1 or 2 Lamps | Graybar Store
GE Lighting - UltraStart® Ballast, Electronic, Program/Rapid Start, T8 Fluorescent, Normal BF, 1 or 2 Lamps - GE232-MVPS-N
+ / - Hover over image to Zoom
Other Views

    UltraStart® Ballast, Electronic, Program/Rapid Start, T8 Fluorescent, Normal BF, 1 or 2 Lamps

    Manufacturer: GE Lighting
    Manufacturer #: GE232-MVPS-N
    SKU: 25111407
    $21.94
    Checking Pricing
         
    No. of Lamps:1 or 2
    Input Voltage:120-277
    Ballast Factor:Normal
    Alternate Manufacturer Part No.:96714
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE232-MVPS-N
    • Alternate Manufacturer Part No. 96714
    • Ballast Factor Normal
    • Ballast Technology Electronic
    • Brand UltraStart
    • Input Voltage 120-277
    Product Overview:
    UltraStart® 120-277V multivolt electronic program/rapid start ballast for use with (1 or 2) F32T8 lamps.
    • For use with: F17T8, F25T8, F28T8, F32T8/WM, F32T8, F32T8/25W
    • A new generation of ultra-efficient Programmed Start ballasts (>90% efficiency)
    • Anti-striation circuitry reduces striations with energy savings
    • Extends lamp life in frequently switched applications (>100,000 on/off cycles)
    • Multi-voltage technology handles voltage from 120 to 277V
    • Parallel lamp operation means system maintenance is easier to manage