GE Lighting GE432-MVPS-N T8 UltraStart® Programmed Start F32T8 | Graybar Store
GE Lighting - T8 UltraStart® Programmed Start F32T8 - GE432-MVPS-N
+ / - Hover over image to Zoom
Other Views

    T8 UltraStart® Programmed Start F32T8

    Manufacturer: GE Lighting
    Manufacturer #: GE432-MVPS-N
    SKU: 25105731
    $31.62
    Checking Pricing
         
    No. of Lamps:4
    Input Voltage:120-277
    Ballast Factor:Normal
    Alternate Manufacturer Part No.:96716
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE432-MVPS-N
    • Alternate Manufacturer Part No. 96716
    • Ballast Factor Normal
    • Ballast Technology Electronic
    • Brand UltraStart
    • Input Voltage 120-277
    Product Overview:
    UltraStart® 120-277V multivolt electronic program/rapid start ballast for use with (4) F32T8 lamps.
    • For use with: F17T8, F25T8, F28T8, F32T8/WM, F32T8, F32T8/25W
    • A new generation of ultra-efficient Programmed Start ballasts (>90% efficiency)
    • Anti-striation circuitry reduces striations with energy savings
    • Extends lamp life in frequently switched applications (>100,000 on/off cycles)
    • Multi-voltage technology handles voltage from 120 to 277V
    • Parallel lamp operation means system maintenance is easier to manage
    • Alternate part number: 96716