GE Lighting GE259MAX-N-DIY T8 UltraMax® High Efficiency Ballast, High BF, 5/6 Lamps | Graybar Store
GE Lighting - T8 UltraMax® High Efficiency Ballast, High BF, 5/6 Lamps - GE259MAX-N-DIY
+ / - Hover over image to Zoom
Other Views

    T8 UltraMax® High Efficiency Ballast, High BF, 5/6 Lamps

    Manufacturer: GE Lighting
    Manufacturer #: GE259MAX-N-DIY
    SKU: 25022363
    $40.10
    Checking Pricing
         
    Alternate Manufacturer Part No.:74117
    No. of Lamps:5 or 6
    Ballast Factor:High
    Input Voltage:120-277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE259MAX-N-DIY
    • Alternate Manufacturer Part No. 74117
    • Ballast Factor High
    • Brand UltraMax
    • Input Voltage 120-277
    • Lamp Type T8
    • No. of Lamps 5 or 6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GE LFL UltraMax® electronic high efficiency multivolt instant start ballast for use with 5 or 6 T8 lamps.