GE Lighting GE432MAX90-V60 T8 UltraMax® Dimming Ballast, High BF, 4 Lamps, Variable | Graybar Store
GE Lighting - T8 UltraMax® Dimming Ballast, High BF, 4 Lamps, Variable - GE432MAX90-V60
+ / - Hover over image to Zoom
Other Views

    T8 UltraMax® Dimming Ballast, High BF, 4 Lamps, Variable

    Manufacturer: GE Lighting
    Manufacturer #: GE432MAX90-V60
    SKU: 25261204
    $36.38
    Checking Pricing
         
    No. of Lamps:4
    Ballast Factor:High
    Alternate Manufacturer Part No.:73230
    Input Voltage:120-277
    Additional Features:Variable 0-10V 100 to 60 Percent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE432MAX90-V60
    • Additional Features Variable 0-10V 100 to 60 Percent
    • Alternate Manufacturer Part No. 73230
    • Ballast Factor High
    • Brand UltraMax
    • Input Voltage 120-277
    • Lamp Type Fluorescent
    • No. of Lamps 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GE LFL UltraMax® load shed 0-10V dimming electronic dimming ballast for use with (4) T8 lamps.