GE Lighting F32T8SP30/U6/ECO T8 U6 3000K ECO LAMP | Graybar Store
GE Lighting - T8 U6 3000K ECO LAMP - F32T8SP30/U6/ECO
+ / - Hover over image to Zoom
Other Views

    T8 U6 3000K ECO LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F32T8SP30/U6/ECO
    SKU: 22118499
    $14.54
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):20000
    Initial/Mean Lumens:2700/2375
    Color Temperature (Kelvin):3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8SP30/U6/ECO
    • Base Type G13
    • Brand Ecolux
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 2700/2375
    Product Overview:
    GE Ecolux® Mod-U-line® T8