Engineered Products 17000 Standard Tube Guard, Polycarbonate, Black End Caps, T8 Lamps, 4 ft., Clear | Graybar Store
Engineered Products - Standard Tube Guard, Polycarbonate, Black End Caps, T8 Lamps, 4 ft., Clear - 17000
+ / - Hover over image to Zoom
Other Views

    Standard Tube Guard, Polycarbonate, Black End Caps, T8 Lamps, 4 ft., Clear

    Manufacturer: Engineered Products
    Manufacturer #: 17000
    SKU: 97099546
    $3.29
    Checking Pricing
         
    Color:Clear
    For Use on Lamp Type:T8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 17000
    • Color Clear
    • For Use on Lamp Type T8
    • Lamp Type Fluorescent
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tube Guard, T8 Lamp, Size 1.25 Inch Dia x 46-7/16 Inch L, Polycarbonate, Clear, Number Of Lamps 1