GE Lighting T8 Starcoat® Ecolux® Super Long Life 4 ft. | Graybar Store
GE Lighting - T8 Starcoat® Ecolux® Super Long Life 4 ft.
+ / - Hover over image to Zoom
Other Views

    T8 Starcoat® Ecolux® Super Long Life 4 ft.

    Manufacturer: GE Lighting
         

    T8 Ecolux® super long life fluorescent lamp with medium bi-pin base and Starcoat® advanced coating technology.

    • Manufacturer GE Lighting
    • Base Type G13
    • Length (Inch) 48
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Price
    F32T8SXLSPX50ECO
    25200946
    55000
    32
    5000
    73096
    2800/2630
    $
    6
    .75
    /
    EA
    25200946
    Rated Life (Hour)
    55000
    Wattage
    32
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    73096
    Initial/Mean Lumens
    2800/2630
    $
    6
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F32T8SXLSPX41ECO
    25200945
    55000
    32
    4100
    73095
    2850/2675
    $
    6
    .75
    /
    EA
    25200945
    Rated Life (Hour)
    55000
    Wattage
    32
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    73095
    Initial/Mean Lumens
    2850/2675
    $
    6
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F32T8SXLSPX35ECO
    25200944
    55000
    32
    3500
    73094
    2850/2675
    $
    6
    .75
    /
    EA
    25200944
    Rated Life (Hour)
    55000
    Wattage
    32
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    73094
    Initial/Mean Lumens
    2850/2675
    $
    6
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25200946 SKU, 25200946 ANALYTICS...
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    73096
    Initial/Mean Lumens
    2800/2630
    Price
    $
    6
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25200945 SKU, 25200945 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    73095
    Initial/Mean Lumens
    2850/2675
    Price
    $
    6
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25200944 SKU, 25200944 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    73094
    Initial/Mean Lumens
    2850/2675
    Price
    $
    6
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available