GE Lighting F32T8SPX41U6/ECO Ecolux® covRguard® Fluorescent Lamp, T8, G13 Base, 4 ft., 32W, 4100K, 20000 Rated Life Hrs. | Graybar Store
GE Lighting - Ecolux® covRguard® Fluorescent Lamp, T8, G13 Base, 4 ft., 32W, 4100K, 20000 Rated Life Hrs. - F32T8SPX41U6/ECO
+ / - Hover over image to Zoom
Other Views

    Ecolux® covRguard® Fluorescent Lamp, T8, G13 Base, 4 ft., 32W, 4100K, 20000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: F32T8SPX41U6/ECO
    SKU: 25168169
    $16.24
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):20000
    Initial/Mean Lumens:2800/2465
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8SPX41U6/ECO
    • Base Type G13
    • Brand Ecolux
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    Product Overview:
    Ecolux® Mod-U-Line® Starcoat® T8 32W linear fluorescent lamp with G13 base, color temperature 4100K, 20000 rated life hours, initial/mean lumens 2800/2465 for general use.
    • CRI 82
    • High Color Rendering
    • Alternate Part Number: 72113