GE Lighting F32T8SPX35U6/ECO T8 Starcoat® Ecolux® covRguard® 4 ft. | Graybar Store
GE Lighting - T8 Starcoat® Ecolux® covRguard® 4 ft. - F32T8SPX35U6/ECO
+ / - Hover over image to Zoom
Other Views

    T8 Starcoat® Ecolux® covRguard® 4 ft.

    Manufacturer: GE Lighting
    Manufacturer #: F32T8SPX35U6/ECO
    SKU: 25168168
    $16.24
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):20000
    Initial/Mean Lumens:2800/2465
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8SPX35U6/ECO
    • Base Type G13
    • Brand Ecolux
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 2800/2465
    Product Overview:
    Ecolux® Mod-U-Line® Starcoat® T8 32W linear fluorescent lamp with G13 base, color temperature 3500K, 20000 rated life hours, initial/mean lumens 2800/2465 for general use.
    • CRI 82
    • High Color Rendering
    • Alternate Part Number: 72112