GE Lighting T8 Starcoat® Ecolux® covRguard® 3 ft. | Graybar Store
GE Lighting - T8 Starcoat® Ecolux® covRguard® 3 ft.
+ / - Hover over image to Zoom
Other Views

    T8 Starcoat® Ecolux® covRguard® 3 ft.

    Manufacturer: GE Lighting
         

    T8 Ecolux® 3 ft. fluorescent lamp with medium bi-pin base and covRguard® shatter resistant coating.

    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings
    See More >>
    • Manufacturer GE Lighting
    • Base Type G13
    • Bulb Shape T8
    • Length (Inch) 36
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Initial/Mean Lumens
    Price
    F25T8SP35ECOCVG
    22051579
    30000
    25
    3500
    2020/1920
    $
    22
    .80
    /
    EA
    22051579
    Rated Life (Hour)
    30000
    Wattage
    25
    Color Temperature (Kelvin)
    3500
    Initial/Mean Lumens
    2020/1920
    $
    22
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F25T8SP30ECOCVG
    22051578
    30000
    25
    3000
    2020/1920
    $
    27
    .23
    /
    EA
    22051578
    Rated Life (Hour)
    30000
    Wattage
    25
    Color Temperature (Kelvin)
    3000
    Initial/Mean Lumens
    2020/1920
    $
    27
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F25T8SP41ECOCVG
    22051580
    30000
    25
    4100
    2020/1920
    $
    21
    .94
    /
    EA
    22051580
    Rated Life (Hour)
    30000
    Wattage
    25
    Color Temperature (Kelvin)
    4100
    Initial/Mean Lumens
    2020/1920
    $
    21
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22051579 SKU, 22051579 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Initial/Mean Lumens
    2020/1920
    Price
    $
    22
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22051578 SKU, 22051578 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Initial/Mean Lumens
    2020/1920
    Price
    $
    27
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22051580 SKU, 22051580 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial/Mean Lumens
    2020/1920
    Price
    $
    21
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available