GE Lighting T8 Starcoat® Ecolux® covRguard® 2 ft. | Graybar Store
GE Lighting - T8 Starcoat® Ecolux® covRguard® 2 ft.
+ / - Hover over image to Zoom
Other Views

    T8 Starcoat® Ecolux® covRguard® 2 ft.

    Manufacturer: GE Lighting
         

    T8 Ecolux® 2 ft. fluorescent lamp with medium bi-pin base and covRguard® shatter resistant coating.

    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings
    See More >>
    • Manufacturer GE Lighting
    • Base Type G13
    • Bulb Shape T8
    • Length (Inch) 24
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Initial/Mean Lumens
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    F17T8SP35ECOCVG
    22051574
    30000
    17
    3500
    1280/1220
    $
    24
    .01
    /
    EA
    22051574
    Rated Life (Hour)
    30000
    Wattage
    17
    Color Temperature (Kelvin)
    3500
    Initial/Mean Lumens
    1280/1220
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    $
    24
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F17T8SPX41ECOCVG
    22051576
    30000
    17
    4100
    1310/1242
    $
    29
    .48
    /
    EA
    22051576
    Rated Life (Hour)
    30000
    Wattage
    17
    Color Temperature (Kelvin)
    4100
    Initial/Mean Lumens
    1310/1242
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    $
    29
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F17T8SP41ECOCVG
    22051577
    30000
    17
    4100
    1280/1220
    $
    31
    .21
    /
    EA
    22051577
    Rated Life (Hour)
    30000
    Wattage
    17
    Color Temperature (Kelvin)
    4100
    Initial/Mean Lumens
    1280/1220
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    $
    31
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F17T8SPX35ECOCVG
    22051575
    30000 @
    17 W
    3500 K
    1242 Lumens
    White
    1310 Lumens
    15975
    $
    29
    .48
    /
    EA
    22051575
    Rated Life (Hour)
    30000 @
    Wattage
    17 W
    Color Temperature (Kelvin)
    3500 K
    Initial/Mean Lumens
    1242 Lumens
    Color
    White
    Initial Lumens
    1310 Lumens
    Alternate Manufacturer Part No.
    15975
    $
    29
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22051574 SKU, 22051574 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Initial/Mean Lumens
    1280/1220
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    $
    24
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22051576 SKU, 22051576 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial/Mean Lumens
    1310/1242
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    $
    29
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22051577 SKU, 22051577 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial/Mean Lumens
    1280/1220
    Color
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    $
    31
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22051575 SKU, 22051575 ANALYTICS...
    Color Temperature (Kelvin)
    3500 K
    Initial/Mean Lumens
    1242 Lumens
    Color
    White
    Initial Lumens
    1310 Lumens
    Alternate Manufacturer Part No.
    15975
    Price
    $
    29
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available