GE Lighting F32T8/SP41/ECO T8 Starcoat® Ecolux® 4 ft. | Graybar Store
GE Lighting - T8 Starcoat® Ecolux® 4 ft. - F32T8/SP41/ECO
+ / - Hover over image to Zoom
Other Views

    T8 Starcoat® Ecolux® 4 ft.

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/SP41/ECO
    SKU: 97194102
    $118.08
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):30000
    Initial/Mean Lumens:2450/2300
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/SP41/ECO
    • Base Type G13
    • Brand Ecolux Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2450/2300
    Product Overview:
    Ecolux® Starcoat® 32W T8 linear fluorescent lamp with G13 base, color temperature 4100K, 30000 rated life hours, initial/mean lumens 2450/2300 for full wattage applications.
    • CRI 78
    • Rated Life at 3 hours is 30000 hours
    • Rated Life at 12 hours is 36000 hours
    • Alternate Part Number: 26668