GE Lighting F32T8/SPP35/ECO Ecolux® Starcoat® Fluorescent Lamp, T8, G13 Base, 48 in., 32W, 3500K | Graybar Store
GE Lighting - Ecolux® Starcoat® Fluorescent Lamp, T8, G13 Base, 48 in., 32W, 3500K - F32T8/SPP35/ECO
+ / - Hover over image to Zoom
Other Views

    Ecolux® Starcoat® Fluorescent Lamp, T8, G13 Base, 48 in., 32W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/SPP35/ECO
    SKU: 25437756
    $144.72
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):30000
    Initial/Mean Lumens:2900/2725
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/SPP35/ECO
    • Base Type G13
    • Brand Ecolux Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 2900/2725
    Product Overview:
    T8 32W linear fluorescent lamp with G13 base, color temperature 3500K, 30000 rated life hours, initial/mean lumens 2900/2725 for full wattage applications.
    • CRI 80
    • High Color Rendering
    • Rated Life at 3 hours is 30000 hours
    • Rated Life at 12 hours is 36000 hours
    • Alternate Part Number: 66348