GE Lighting F17T8/SPX35/ECO T8 Starcoat® Ecolux® 2 ft | Graybar Store
GE Lighting - T8 Starcoat® Ecolux® 2 ft - F17T8/SPX35/ECO
+ / - Hover over image to Zoom
Other Views

    T8 Starcoat® Ecolux® 2 ft

    Manufacturer: GE Lighting
    Manufacturer #: F17T8/SPX35/ECO
    SKU: 99564430
    $162.00
    Checking Pricing
         
    Wattage:17
    Rated Life (Hour):30000
    Initial/Mean Lumens:1350/1280
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F17T8/SPX35/ECO
    • Base Type G13
    • Brand Ecolux Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 1350/1280
    Product Overview:
    Ecolux® covRguard® Starcoat® 54W T5 linear fluorescent lamp with G5 base, color temperature 4100K, 30000 rated life hours, initial/mean lumens 4850/4560 for full wattage applications.
    • CRI 85
    • High Color Rendering
    • Rated Life at 3 hours is 30000 hours
    • Rated Life at 12 hours is 36000 hours
    • Alternate Part Number: 45747