GE Lighting T8 Starcoat® 5FT covRguard® | Graybar Store
GE Lighting - T8 Starcoat® 5FT covRguard®
+ / - Hover over image to Zoom
Other Views

    T8 Starcoat® 5FT covRguard®

    Manufacturer: GE Lighting
         

    T8 with Starcoat® fluorescent lamp with medium bi-pin base and covRguard® for high color rendering applications.

    • Manufacturer GE Lighting
    • Base Type G13
    • Bulb Shape T8
    • Length (Inch) 60
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    F40T8/SPX41/CVG
    99703377
    20000
    40
    4100
    3610
    47351
    $
    38
    .33
    /
    EA
    99703377
    Rated Life (Hour)
    20000
    Wattage
    40
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    3610
    Alternate Manufacturer Part No.
    47351
    $
    38
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F40T8/SPX35/CVG
    99426353
    20000
    40
    3500
    3610
    41131
    $
    38
    .32
    /
    EA
    99426353
    Rated Life (Hour)
    20000
    Wattage
    40
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    3610
    Alternate Manufacturer Part No.
    41131
    $
    38
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99703377 SKU, 99703377 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    3610
    Alternate Manufacturer Part No.
    47351
    Price
    $
    38
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426353 SKU, 99426353 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    3610
    Alternate Manufacturer Part No.
    41131
    Price
    $
    38
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available