GE Lighting T8 Starcoat® - 5FT | Graybar Store
GE Lighting - T8 Starcoat® - 5FT
+ / - Hover over image to Zoom
Other Views

    T8 Starcoat® - 5FT

    Manufacturer: GE Lighting
         

    T8 with Starcoat® fluorescent lamp with single pin base for high color rendering applications.

    • Manufacturer GE Lighting
    • Base Type G13
    • Length (Inch) 60
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Initial Lumens
    Alternate Manufacturer Part No.
    Price
    F40T8/SPX41
    93145772
    20000
    40
    4100
    3725
    22662
    $
    14
    .83
    /
    EA
    93145772
    Rated Life (Hour)
    20000
    Wattage
    40
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    3725
    Alternate Manufacturer Part No.
    22662
    $
    14
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F40T8/SPX35
    93145771
    20000
    40
    3500
    3725
    22661
    $
    14
    .83
    /
    EA
    93145771
    Rated Life (Hour)
    20000
    Wattage
    40
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    3725
    Alternate Manufacturer Part No.
    22661
    $
    14
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F40T8/SPX30
    93145770
    20000
    40
    3000
    3725
    22660
    $
    14
    .83
    /
    EA
    93145770
    Rated Life (Hour)
    20000
    Wattage
    40
    Color Temperature (Kelvin)
    3000
    Initial Lumens
    3725
    Alternate Manufacturer Part No.
    22660
    $
    14
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145772 SKU, 93145772 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    3725
    Alternate Manufacturer Part No.
    22662
    Price
    $
    14
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145771 SKU, 93145771 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    3725
    Alternate Manufacturer Part No.
    22661
    Price
    $
    14
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145770 SKU, 93145770 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Initial Lumens
    3725
    Alternate Manufacturer Part No.
    22660
    Price
    $
    14
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available