GE Lighting LED9T8/2/840 T8 Refit LED Tubes, 2ft, 8W, 4000K | Graybar Store
GE Lighting - T8 Refit LED Tubes, 2ft, 8W, 4000K - LED9T8/2/840
+ / - Hover over image to Zoom
Other Views

    T8 Refit LED Tubes, 2ft, 8W, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: LED9T8/2/840
    SKU: 25726439
    $31.55
    Checking Pricing
         
    Color:White
    Initial Lumens:1100
    Rated Life (Hour):50000
    Wattage:8
    Color Temperature (Kelvin):4000
    Alternate Manufacturer Part No.:65707
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED9T8/2/840
    • Color White
    • Alternate Manufacturer Part No. 65707
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4000
    • Initial Lumens 1100
    • Length 2 ft.
    • Rated Life (Hour) 50000
    • Voltage 120
    • Wattage 8
    • SAP Material Type ZSTD
    Product Overview:
    White 8W integrated 2 ft. LED tube with medium base, color temperature 4000, initial lumens 1100, 50000 rated life hours for fluorescent refit applications.