GE Lighting T8 Refit LED Tubes, 2ft | Graybar Store
GE Lighting - T8 Refit LED Tubes, 2ft
+ / - Hover over image to Zoom
Other Views

    T8 Refit LED Tubes, 2ft

    Manufacturer: GE Lighting
         

    LED tubes are ideal for those seeking high energy savings with minimal installation time. Convert your existing linear fluorescent fixture to LED without needing a comprehensive reinstall.

    • 2 Foot Tubes
    • Medium Bi-Pin (G13) Base
    • DLC Listed
    • UL 1598 Certification
    See More >>
    • Manufacturer GE Lighting
    • Base Type G13
    • Bulb Shape T8
    • Voltage 120
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Length
    Price
    LED9T8/2/840
    25726439
    White
    1100
    50000
    8
    4000
    65707
    2 ft.
    $
    31
    .55
    /
    EA
    25726439
    Color
    White
    Initial Lumens
    1100
    Rated Life (Hour)
    50000
    Wattage
    8
    Color Temperature (Kelvin)
    4000
    Alternate Manufacturer Part No.
    65707
    Length
    2 ft.
    $
    31
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED9T8/2/850
    25726440
    1100 Lumens
    8 W
    5000
    65711
    $
    31
    .55
    /
    EA
    25726440
    Color
    Initial Lumens
    1100 Lumens
    Rated Life (Hour)
    Wattage
    8 W
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    65711
    Length
    $
    31
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25726439 SKU, 25726439 ANALYTICS...
    Rated Life (Hour)
    50000
    Wattage
    8
    Color Temperature (Kelvin)
    4000
    Alternate Manufacturer Part No.
    65707
    Length
    2 ft.
    Price
    $
    31
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25726440 SKU, 25726440 ANALYTICS...
    Rated Life (Hour)
    Wattage
    8 W
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    65711
    Length
    Price
    $
    31
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available