GE Lighting GE286MAX-HO-N T8 Proline® Multivolt High Output F96T8HO | Graybar Store
GE Lighting - T8 Proline® Multivolt High Output F96T8HO - GE286MAX-HO-N
+ / - Hover over image to Zoom
Other Views

    T8 Proline® Multivolt High Output F96T8HO

    Manufacturer: GE Lighting
    Manufacturer #: GE286MAX-HO-N
    SKU: 25403951
    $39.88
    Checking Pricing
         
    No. of Lamps:2 or 1
    Input Voltage:120-277
    Min. Starting Temp. (Degrees F):-20
    Ballast Factor:Normal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE286MAX-HO-N
    • Ballast Factor Normal
    • Brand Proline
    • Input Voltage 120-277
    • Lamp Type T8
    Product Overview:
    Multivolt ProLine® 120-277V normal ballast factor, electronic T8 high output instant start fluorescent lamp ballast for use with (1 or 2) F96T8HO lamps.
    • Parallel lamp operation means system maintenance is easier to manage
    • Active Power Factor Correction
    • No PCB's
    • UL Listed (Class P, Type 1 Outdoor)
    • Remote mounting: 18 ft. max. lead length, 18 AWG min. wire size
    • Alternate part number: 63888