GE Lighting T8 Polylux Lamps | Graybar Store
GE Lighting - T8 Polylux Lamps
+ / - Hover over image to Zoom
Other Views

    T8 Polylux Lamps

    Manufacturer: GE Lighting
         

    T8 polylux fluorescent lamp with medium bi-pin base for high color rendering applications.

    • Manufacturer GE Lighting
    • Base Type G13
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Initial Lumens
    Alternate Manufacturer Part No.
    Length
    Price
    F70T8/840PLYXLR
    25442685
    20000
    70
    4100
    6000
    62573
    70 in.
    $
    21
    .50
    /
    EA
    25442685
    Rated Life (Hour)
    20000
    Wattage
    70
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    6000
    Alternate Manufacturer Part No.
    62573
    Length
    70 in.
    $
    21
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F58T8/841PLYLXLR
    25046173
    20000
    58
    4000
    5200
    40081
    5 ft.
    $
    16
    .69
    /
    EA
    25046173
    Rated Life (Hour)
    20000
    Wattage
    58
    Color Temperature (Kelvin)
    4000
    Initial Lumens
    5200
    Alternate Manufacturer Part No.
    40081
    Length
    5 ft.
    $
    16
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F58T8/835PLYLXLR
    25013179
    20000
    58
    3500
    5200
    40120
    5 ft.
    $
    17
    .19
    /
    EA
    25013179
    Rated Life (Hour)
    20000
    Wattage
    58
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    5200
    Alternate Manufacturer Part No.
    40120
    Length
    5 ft.
    $
    17
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442685 SKU, 25442685 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    6000
    Alternate Manufacturer Part No.
    62573
    Length
    70 in.
    Price
    $
    21
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25046173 SKU, 25046173 ANALYTICS...
    Color Temperature (Kelvin)
    4000
    Initial Lumens
    5200
    Alternate Manufacturer Part No.
    40081
    Length
    5 ft.
    Price
    $
    16
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25013179 SKU, 25013179 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    5200
    Alternate Manufacturer Part No.
    40120
    Length
    5 ft.
    Price
    $
    17
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available