GE Lighting GE259MAX-G-N LFL MV Electronic Instant Start Ballast, 2-Lamp 8ft, Normal BF, 120-277V | Graybar Store
GE Lighting - LFL MV Electronic Instant Start Ballast, 2-Lamp 8ft, Normal BF, 120-277V - GE259MAX-G-N
+ / - Hover over image to Zoom
Other Views

    LFL MV Electronic Instant Start Ballast, 2-Lamp 8ft, Normal BF, 120-277V

    Manufacturer: GE Lighting
    Manufacturer #: GE259MAX-G-N
    SKU: 25247900
    $36.67
    Checking Pricing
         
    Alternate Manufacturer Part No.:74469
    No. of Lamps:2
    Ballast Factor:Normal
    Input Voltage:120-277
    Use With:8 ft. Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE259MAX-G-N
    • Alternate Manufacturer Part No. 74469
    • Ballast Factor Normal
    • Brand UltraMax
    • Input Voltage 120-277
    Product Overview:
    GE UltraMax® General Series electronic multivolt instant start ballast with normal ballast factor for use with (2) 8ft T8 lamps.
    • High performance electronic ballast for all general fluorescent applications
    • Instant start electronic ballast for long lamp starting cycles and low initial cost
    • Multi-voltage technology handles voltage from 120 to 277V
    • Light-weight, low profile housing
    • Parallel lamp operation means system maintenance is easier to manage
    • Alternate part number: 30194