GE Lighting GE232MAX-G-N UltraMax® General Series Ballast, Electronic, Instant Start, T8 Fluorescent, Normal BF, 2-Lamp | Graybar Store
GE Lighting - UltraMax® General Series Ballast, Electronic, Instant Start, T8 Fluorescent, Normal BF, 2-Lamp - GE232MAX-G-N
+ / - Hover over image to Zoom
Other Views

    UltraMax® General Series Ballast, Electronic, Instant Start, T8 Fluorescent, Normal BF, 2-Lamp

    Manufacturer: GE Lighting
    Manufacturer #: GE232MAX-G-N
    SKU: 25187728
    $13.52
    Checking Pricing
         
    Alternate Manufacturer Part No.:72275
    No. of Lamps:2
    Ballast Factor:Normal
    Input Voltage:120-277
    Use With:4 ft. Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE232MAX-G-N
    • Alternate Manufacturer Part No. 72275
    • Ballast Factor Normal
    • Brand UltraMax
    • Input Voltage 120-277
    Product Overview:
    GE UltraMax® General Series electronic multivolt instant start ballast with normal ballast factor for use with (2) 4ft T8 lamps.
    • High performance electronic ballast for all general fluorescent applications
    • Instant start electronic ballast for long lamp starting cycles and low initial cost
    • Multi-voltage technology handles voltage from 120 to 277V
    • Light-weight, low profile housing
    • Parallel lamp operation means system maintenance is easier to manage
    • Anti-striation Control for better light quality, with no striations
    • Alternate part number: 74803