GE Lighting GE259MAXPN-ULTRA T8 Multivolt-High-Efficiency, UltraMax® Instant Start F96T8 59W | Graybar Store
GE Lighting - T8 Multivolt-High-Efficiency, UltraMax® Instant Start F96T8 59W - GE259MAXPN-ULTRA
+ / - Hover over image to Zoom
Other Views

    T8 Multivolt-High-Efficiency, UltraMax® Instant Start F96T8 59W

    Manufacturer: GE Lighting
    Manufacturer #: GE259MAXPN-ULTRA
    SKU: 22065427
    $27.19
    Checking Pricing
         
    No. of Lamps:2 or 1
    Input Voltage:120-277
    Ballast Factor:Normal
    Min. Starting Temp. (Degrees F):-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE259MAXPN-ULTRA
    • Ballast Factor Normal
    • Brand UltraMax
    • Input Voltage 120-277
    • Lamp Type T8
    Product Overview:
    UltraMax™ 120-277V normal ballast factor, electronic high efficiency multivolt instant start ballast for use with (1 or 2) F96T8 lamps.
    • Energy saving high efficiency instant start electronic ballast (>90%)
    • Multi-Voltage Technology handles voltage from 120 to 277V
    • Active Current Regulation regulates the output to each lamp with individual lamp inverter modules
    • Anti-striation control for better light quality, with no striations
    • Alternate part number: 49767