GE Lighting GE232MAXP-H-ULTRA UltraMax® Ballast, Electronic, MultiVolt Instant Start, T8 Fluorescent, High BF, 1 or 2 Lamps | Graybar Store
GE Lighting - UltraMax® Ballast, Electronic, MultiVolt Instant Start, T8 Fluorescent, High BF, 1 or 2 Lamps - GE232MAXP-H-ULTRA
+ / - Hover over image to Zoom
Other Views

    UltraMax® Ballast, Electronic, MultiVolt Instant Start, T8 Fluorescent, High BF, 1 or 2 Lamps

    Manufacturer: GE Lighting
    Manufacturer #: GE232MAXP-H-ULTRA
    SKU: 25275631
    $24.69
    Checking Pricing
         
    No. of Lamps:1 or 2
    Input Voltage:120-277
    Ballast Factor:High
    Alternate Manufacturer Part No.:73190
    Use With:4 ft. Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE232MAXP-H-ULTRA
    • Alternate Manufacturer Part No. 73190
    • Ballast Factor High
    • Ballast Technology Electronic
    • Brand UltraMax
    • Input Voltage 120-277
    Product Overview:
    UltraMax™ 120-277V high ballast factor, professional series electronic high efficiency multivolt instant start ballast for use with (3 or 4) F32T8 lamps.
    • Energy saving high efficiency instant start electronic ballast (>90%)
    • Multi-Voltage Technology handles voltage from 120 to 277V
    • UL type CC rating provides protection against arcing in electrical devices
    • Anti-striation control for better light quality, with no striations
    • Cold temperature -20°F minimum starting temperature