GE Lighting GE432MAXP-L-ULTRA T8 Multivolt-High-Efficiency, UltraMax® Instant Start | Graybar Store
GE Lighting - T8 Multivolt-High-Efficiency, UltraMax® Instant Start - GE432MAXP-L-ULTRA
+ / - Hover over image to Zoom
Other Views

    T8 Multivolt-High-Efficiency, UltraMax® Instant Start

    Manufacturer: GE Lighting
    Manufacturer #: GE432MAXP-L-ULTRA
    SKU: 25261362
    $23.60
    Checking Pricing
         
    No. of Lamps:4
    Input Voltage:120-277
    Ballast Factor:Low
    Alternate Manufacturer Part No.:78625
    Use With:4 ft. Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE432MAXP-L-ULTRA
    • Alternate Manufacturer Part No. 78625
    • Ballast Factor Low
    • Ballast Technology Electronic
    • Brand UltraMax
    • Input Voltage 120-277
    Product Overview:
    UltraMax™ 120-277V low ballast factor, professional series electronic high efficiency multivolt instant start ballast for use with (3 or 4) F32T8 lamps.
    • Energy saving high efficiency instant start electronic ballast (>90%)
    • Multi-Voltage Technology handles voltage from 120 to 277V
    • UL type CC rating provides protection against arcing in electrical devices
    • Anti-striation control for better light quality, with no striations
    • Cold temperature -20°F minimum starting temperature
    • UL 55C ambient rating - high temperature protection circuit
    • Alternate part number: 78625