GE Lighting GE132MAXP-N-ULTRA UltraMax® Ballast, Electronic, MultiVolt Instant Start, T8 Fluorescent, Normal BF, 1-Lamp | Graybar Store
GE Lighting - UltraMax® Ballast, Electronic, MultiVolt Instant Start, T8 Fluorescent, Normal BF, 1-Lamp - GE132MAXP-N-ULTRA
+ / - Hover over image to Zoom
Other Views

    UltraMax® Ballast, Electronic, MultiVolt Instant Start, T8 Fluorescent, Normal BF, 1-Lamp

    Manufacturer: GE Lighting
    Manufacturer #: GE132MAXP-N-ULTRA
    SKU: 25187722
    $17.49
    Checking Pricing
         
    No. of Lamps:1
    Input Voltage:120-277
    Ballast Factor:Normal
    Alternate Manufacturer Part No.:72259
    Use With:4 ft. Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE132MAXP-N-ULTRA
    • Alternate Manufacturer Part No. 72259
    • Ballast Factor Normal
    • Ballast Technology Electronic
    • Brand UltraMax
    • Input Voltage 120-277
    Product Overview:
    UltraMax™ 120-277V instant start ballast for use with 1 lamp, with normal ballast factor.
    • For use with: F17T8, F25T12, F25T8, F28T8, F32T8/WM, F32T8, F32T8/25W, FE15T8
    • Energy saving high efficiency instant start electronic ballast (>90%)
    • Multi-Voltage Technology handles voltage from 120 to 277V