GE Lighting GE132MAXP-L-ULTRA T8 Multivolt-High-Efficiency, UltraMax® Instant Start | Graybar Store
GE Lighting - T8 Multivolt-High-Efficiency, UltraMax® Instant Start - GE132MAXP-L-ULTRA
+ / - Hover over image to Zoom
Other Views

    T8 Multivolt-High-Efficiency, UltraMax® Instant Start

    Manufacturer: GE Lighting
    Manufacturer #: GE132MAXP-L-ULTRA
    SKU: 25187721
    $17.81
    Checking Pricing
         
    No. of Lamps:1
    Input Voltage:120-277
    Ballast Factor:Low
    Alternate Manufacturer Part No.:72258
    Use With:4 ft. Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE132MAXP-L-ULTRA
    • Alternate Manufacturer Part No. 72258
    • Ballast Factor Low
    • Ballast Technology Electronic
    • Brand UltraMax
    • Input Voltage 120-277
    Product Overview:
    UltraMax™ 120-277V low ballast factor, professional series electronic high efficiency multivolt instant start ballast for use with (1) F32T8 lamp.
    • Energy saving high efficiency instant start electronic ballast (>90%)
    • Multi-Voltage Technology handles voltage from 120 to 277V
    • UL type CC rating provides protection against arcing in electrical devices
    • Anti-striation control for better light quality, with no striations
    • Cold temperature -20°F minimum starting temperature
    • Alternate part number: 72258