GE Lighting UltraMax® Professional Series Ballasts | Graybar Store
GE Lighting - UltraMax® Professional Series Ballasts
+ / - Hover over image to Zoom
Other Views

    UltraMax® Professional Series Ballasts

    Manufacturer: GE Lighting
         

    T8 Instant Start Ballasts for F17 (2ft), F23 (3ft), F32 (4ft), F40 (5ft) Lamps. Ballasts have a low lamp current crest factor and virtually read and adapt to incoming voltage from 108V to 305V.

    • Energy saving high efficiency instant start electronic ballast (< 90%)
    • Multi-Voltage Technology handles voltage from 120 to 277V
    • UL Type CC Rating provides protection against arcing in electrical devices.
    • Anti-Striation Control for better light quality, with no striations.
    • UL 55C Ambient Rating - HighTemperature Protection Circuit
    • Cold temperature -20F Minimum Starting Temperature
    • Parallel lamps operation means system maintenance is easier to manage
    • Dimensions (Inches): 9.5 D x 1.3 W x 1.18 H
    See More >>
    • Manufacturer GE Lighting
    • Ballast Technology Electronic
    • Brand UltraMax
    • Lamp Type Fluorescent
    • Starting method MultiVolt Instant Start
    Select Filter Options Below ( 16 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Input Voltage
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    Ballast Factor
    Use With
    Additional Features
    Price
    GE132MAXP-L-ULTRA
    25187721
    1
    120-277
    72258
    Low
    4 ft. Lamps
    $
    17
    .81
    /
    EA
    25187721
    No. of Lamps
    1
    Input Voltage
    120-277
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    72258
    Ballast Factor
    Low
    Use With
    4 ft. Lamps
    Additional Features
    $
    17
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE132MAXP-N-ULTRA
    25187722
    1
    120-277
    72259
    Normal
    4 ft. Lamps
    $
    17
    .49
    /
    EA
    25187722
    No. of Lamps
    1
    Input Voltage
    120-277
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    72259
    Ballast Factor
    Normal
    Use With
    4 ft. Lamps
    Additional Features
    $
    17
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE232MAXP-L-ULTRA
    25187724
    2
    120-277
    72262
    Low
    4 ft. Lamps
    $
    18
    .37
    /
    EA
    25187724
    No. of Lamps
    2
    Input Voltage
    120-277
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    72262
    Ballast Factor
    Low
    Use With
    4 ft. Lamps
    Additional Features
    $
    18
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE232MAXP-N-ULTRA
    25187725
    1 or 2
    120-277
    72266
    Normal
    4 ft. Lamps
    $
    17
    .49
    /
    EA
    25187725
    No. of Lamps
    1 or 2
    Input Voltage
    120-277
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    72266
    Ballast Factor
    Normal
    Use With
    4 ft. Lamps
    Additional Features
    $
    17
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE432MAXPH/ULTRA
    25187732
    4
    120-277
    78619
    High
    4 ft. Lamps
    $
    31
    .79
    /
    EA
    25187732
    No. of Lamps
    4
    Input Voltage
    120-277
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    78619
    Ballast Factor
    High
    Use With
    4 ft. Lamps
    Additional Features
    $
    31
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE432MAXP-N-ULTRA
    25261206
    3 or 4
    120-277
    78627
    Normal
    4 ft. Lamps
    $
    22
    .25
    /
    EA
    25261206
    No. of Lamps
    3 or 4
    Input Voltage
    120-277
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    78627
    Ballast Factor
    Normal
    Use With
    4 ft. Lamps
    Additional Features
    $
    22
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE332MAXP-H-ULTRA
    25261207
    3
    120-277
    78619
    High
    4 ft. Lamps
    $
    29
    .86
    /
    EA
    25261207
    No. of Lamps
    3
    Input Voltage
    120-277
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    78619
    Ballast Factor
    High
    Use With
    4 ft. Lamps
    Additional Features
    $
    29
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE332MAXP-L-ULTRA
    25261360
    3
    120-277
    78621
    Low
    4 ft. Lamps
    $
    21
    .20
    /
    EA
    25261360
    No. of Lamps
    3
    Input Voltage
    120-277
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    78621
    Ballast Factor
    Low
    Use With
    4 ft. Lamps
    Additional Features
    $
    21
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE332MAXP-N-ULTRA
    25261361
    2 or 3
    120-277
    78623
    Normal
    4 ft. Lamps
    $
    20
    .16
    /
    EA
    25261361
    No. of Lamps
    2 or 3
    Input Voltage
    120-277
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    78623
    Ballast Factor
    Normal
    Use With
    4 ft. Lamps
    Additional Features
    $
    20
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE432MAXP-L-ULTRA
    25261362
    4
    120-277
    78625
    Low
    4 ft. Lamps
    $
    23
    .60
    /
    EA
    25261362
    No. of Lamps
    4
    Input Voltage
    120-277
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    78625
    Ballast Factor
    Low
    Use With
    4 ft. Lamps
    Additional Features
    $
    23
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE232MAXP-H-ULTRA
    25275631
    1 or 2
    120-277
    73190
    High
    4 ft. Lamps
    $
    24
    .69
    /
    EA
    25275631
    No. of Lamps
    1 or 2
    Input Voltage
    120-277
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    73190
    Ballast Factor
    High
    Use With
    4 ft. Lamps
    Additional Features
    $
    24
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE332MAXP-N+
    25156324
    3
    120-277
    71422
    Normal
    4 ft. Lamps
    $
    29
    .84
    /
    EA
    25156324
    No. of Lamps
    3
    Input Voltage
    120-277
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    71422
    Ballast Factor
    Normal
    Use With
    4 ft. Lamps
    Additional Features
    $
    29
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE232MAXP-N+
    25156323
    2
    120-277
    71421
    Normal
    4 ft. Lamps
    $
    22
    .56
    /
    EA
    25156323
    No. of Lamps
    2
    Input Voltage
    120-277
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    71421
    Ballast Factor
    Normal
    Use With
    4 ft. Lamps
    Additional Features
    $
    22
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE259MAXP-L-ULTRA
    25200949
    2
    120-277
    73199
    Low
    8 ft. Lamps
    $
    38
    .62
    /
    EA
    25200949
    No. of Lamps
    2
    Input Voltage
    120-277
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    73199
    Ballast Factor
    Low
    Use With
    8 ft. Lamps
    Additional Features
    $
    38
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE432MAXP-N+
    25156325
    4
    120-277
    71423
    Normal
    4 ft. Lamps
    $
    31
    .38
    /
    EA
    25156325
    No. of Lamps
    4
    Input Voltage
    120-277
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    71423
    Ballast Factor
    Normal
    Use With
    4 ft. Lamps
    Additional Features
    $
    31
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE232MAXP-H-480
    25510958
    1; 2
    480 V
    -22
    62718
    1.18
    F17T8; F25T8; F28T8; F32T8; F32T8/25W; F32T8/WM; F36T8; F40T8
    3-Stage 3G Transient Suppression, Line to Line Transient Capability Up to 6kV; Anti-Striation Circuitry Reduces Striations
    $
    31
    .78
    /
    EA
    25510958
    No. of Lamps
    1; 2
    Input Voltage
    480 V
    Min. Starting Temp. (Degrees F)
    -22
    Alternate Manufacturer Part No.
    62718
    Ballast Factor
    1.18
    Use With
    F17T8; F25T8; F28T8; F32T8; F32T8/25W; F32T8/WM; F36T8; F40T8
    Additional Features
    3-Stage 3G Transient Suppression, Line to Line Transient Capability Up to 6kV; Anti-Striation Circuitry Reduces Striations
    $
    31
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25187721 SKU, 25187721 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    72258
    Ballast Factor
    Low
    Use With
    4 ft. Lamps
    Additional Features
    Price
    $
    17
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25187722 SKU, 25187722 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    72259
    Ballast Factor
    Normal
    Use With
    4 ft. Lamps
    Additional Features
    Price
    $
    17
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25187724 SKU, 25187724 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    72262
    Ballast Factor
    Low
    Use With
    4 ft. Lamps
    Additional Features
    Price
    $
    18
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25187725 SKU, 25187725 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    72266
    Ballast Factor
    Normal
    Use With
    4 ft. Lamps
    Additional Features
    Price
    $
    17
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25187732 SKU, 25187732 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    78619
    Ballast Factor
    High
    Use With
    4 ft. Lamps
    Additional Features
    Price
    $
    31
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25261206 SKU, 25261206 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    78627
    Ballast Factor
    Normal
    Use With
    4 ft. Lamps
    Additional Features
    Price
    $
    22
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25261207 SKU, 25261207 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    78619
    Ballast Factor
    High
    Use With
    4 ft. Lamps
    Additional Features
    Price
    $
    29
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25261360 SKU, 25261360 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    78621
    Ballast Factor
    Low
    Use With
    4 ft. Lamps
    Additional Features
    Price
    $
    21
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25261361 SKU, 25261361 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    78623
    Ballast Factor
    Normal
    Use With
    4 ft. Lamps
    Additional Features
    Price
    $
    20
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25261362 SKU, 25261362 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    78625
    Ballast Factor
    Low
    Use With
    4 ft. Lamps
    Additional Features
    Price
    $
    23
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25275631 SKU, 25275631 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    73190
    Ballast Factor
    High
    Use With
    4 ft. Lamps
    Additional Features
    Price
    $
    24
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25156324 SKU, 25156324 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    71422
    Ballast Factor
    Normal
    Use With
    4 ft. Lamps
    Additional Features
    Price
    $
    29
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25156323 SKU, 25156323 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    71421
    Ballast Factor
    Normal
    Use With
    4 ft. Lamps
    Additional Features
    Price
    $
    22
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25200949 SKU, 25200949 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    73199
    Ballast Factor
    Low
    Use With
    8 ft. Lamps
    Additional Features
    Price
    $
    38
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25156325 SKU, 25156325 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    Alternate Manufacturer Part No.
    71423
    Ballast Factor
    Normal
    Use With
    4 ft. Lamps
    Additional Features
    Price
    $
    31
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25510958 SKU, 25510958 ANALYTICS...
    Min. Starting Temp. (Degrees F)
    -22
    Alternate Manufacturer Part No.
    62718
    Ballast Factor
    1.18
    Use With
    F17T8; F25T8; F28T8; F32T8; F32T8/25W; F32T8/WM; F36T8; F40T8
    Additional Features
    3-Stage 3G Transient Suppression, Line to Line Transient Capability Up to 6kV; Anti-Striation Circuitry Reduces Striations
    Price
    $
    31
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available