McGill Manufacturing 2271 Protect-O-Sleeve Lamp Cover, Polycarbonate, Fluorescent Lamp, F30T8 Lamps | Graybar Store
McGill Manufacturing - Protect-O-Sleeve Lamp Cover, Polycarbonate, Fluorescent Lamp, F30T8 Lamps - 2271
+ / - Hover over image to Zoom
Other Views

    Protect-O-Sleeve Lamp Cover, Polycarbonate, Fluorescent Lamp, F30T8 Lamps

    Manufacturer: McGill Manufacturing
    Manufacturer #: 2271
    SKU: 88168240
    $7.84
    Checking Pricing
         
    For Use on Lamp Type:F-30
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer McGill Manufacturing
    • Manufacturer # 2271
    • Color Clear
    • Brand Protect-O-Sleeve
    • For Use on Lamp Type F-30
    • Lamp Type Fluorescent
    • Materials Polycarbonate
    • Country of Origin US - USA
    Product Overview:
    Protective Sleeve, Polycarbonate, T8 Lamp, Lamp Length 36 Inch, Recessed Double Contact, 2 Pin Base, Improves Lighting Efficiency at Low Temperature, 30W