GE Lighting T8 Instant Start Lamps | Graybar Store
GE Lighting - T8 Instant Start Lamps
+ / - Hover over image to Zoom
Other Views

    T8 Instant Start Lamps

    Manufacturer: GE Lighting
         

    T8 instant start fluorescent lamp with single pin base for general purpose use.

    • Manufacturer GE Lighting
    • Base Type Fa8
    • Bulb Shape T8
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Length
    Price
    F72T8/CW
    88111993
    7500
    35
    4100
    10829
    3000/2730
    72 in.
    $
    31
    .42
    /
    EA
    88111993
    Rated Life (Hour)
    7500
    Wattage
    35
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10829
    Initial/Mean Lumens
    3000/2730
    Length
    72 in.
    $
    31
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F72T8/WW 6PK
    88111995
    7500
    35
    3000
    10835
    3100/2820
    72 in.
    $
    36
    .58
    /
    EA
    88111995
    Rated Life (Hour)
    7500
    Wattage
    35
    Color Temperature (Kelvin)
    3000
    Alternate Manufacturer Part No.
    10835
    Initial/Mean Lumens
    3100/2820
    Length
    72 in.
    $
    36
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111993 SKU, 88111993 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10829
    Initial/Mean Lumens
    3000/2730
    Length
    72 in.
    Price
    $
    31
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111995 SKU, 88111995 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Alternate Manufacturer Part No.
    10835
    Initial/Mean Lumens
    3100/2820
    Length
    72 in.
    Price
    $
    36
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available