GE Lighting GE232MAXP-H-480 T8 Instant Start Ballast | Graybar Store
GE Lighting - T8 Instant Start Ballast - GE232MAXP-H-480
+ / - Hover over image to Zoom
Other Views

    T8 Instant Start Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GE232MAXP-H-480
    SKU: 25510958
    $31.78
    Checking Pricing
         
    No. of Lamps:1; 2
    Input Voltage:480 V
    Ballast Factor:1.18
    Min. Starting Temp. (Degrees F):-22
    Alternate Manufacturer Part No.:62718
    Use With:F17T8; F25T8; F28T8; F32T8; F32T8/25W; F32T8/WM; F36T8; F40T8
    Additional Features:3-Stage 3G Transient Suppression, Line to Line Transient Capability Up to 6kV; Anti-Striation Circuitry Reduces Striations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE232MAXP-H-480
    • Additional Features 3-Stage 3G Transient Suppression, Line to Line Transient Capability Up to 6kV; Anti-Striation Circuitry Reduces Striations
    • Alternate Manufacturer Part No. 62718
    • Ballast Factor 1.18
    • Ballast Technology Electronic
    • Brand UltraMax
    • Input Voltage 480 V
    Product Overview:
    UltraMax® T8 Instant Start Ballast, 1.18, No. of Lamps: 1; 2, Input Voltage: 480 V, Lamp Type: Fluorescent, Min. Starting Temp. (Degrees F): -22 â°F