GE Lighting GE332MAX90-V60 T8 Instant Start Ballast | Graybar Store
GE Lighting - T8 Instant Start Ballast - GE332MAX90-V60
+ / - Hover over image to Zoom
Other Views

    T8 Instant Start Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GE332MAX90-V60
    SKU: 25261202
    $38.81
    Checking Pricing
         
    No. of Lamps:2; 3
    Ballast Factor:1.18
    Alternate Manufacturer Part No.:73232
    Input Voltage:120 to 277 V
    Additional Features:Anti-Striation Control for Better Light Quality with No Striations; Load Shed Variable Dimming 0 to 10V 100% to 60%;
    Use With:F32T8
    Min. Starting Temp. (Degrees F):-22
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE332MAX90-V60
    • Additional Features Anti-Striation Control for Better Light Quality with No Striations; Load Shed Variable Dimming 0 to 10V 100% to 60%;
    • Alternate Manufacturer Part No. 73232
    • Ballast Factor 1.18
    • Brand UltraMax
    • Input Voltage 120 to 277 V
    Product Overview:
    UltraMax® T8 Instant Start Ballast, 1.18, No. of Lamps: 2; 3, Input Voltage: 120 to 277 V, Lamp Type: Fluorescent, Min. Starting Temp. (Degrees F): -22 â°F