GE Lighting T8 High Output, Recessed Double Contact, Starcoat® | Graybar Store
GE Lighting - T8 High Output, Recessed Double Contact, Starcoat®
+ / - Hover over image to Zoom
Other Views

    T8 High Output, Recessed Double Contact, Starcoat®

    Manufacturer: GE Lighting
         

    T8 high output 8 ft. fluorescent lamp with recessed double contact base and Starcoat® technology.

    • Manufacturer GE Lighting
    • Base Type R17D
    • Bulb Shape T8
    • Length (Inch) 96
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Color
    Initial Lumens
    Price
    F96T8/SP41HO/CVG
    98307705
    18000
    86
    4100
    40108
    7760/7370
    $
    55
    .50
    /
    EA
    98307705
    Rated Life (Hour)
    18000
    Wattage
    86
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    40108
    Initial/Mean Lumens
    7760/7370
    Color
    Initial Lumens
    $
    55
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F96T8/SP35HO/CVG
    98307704
    18000
    86 W
    3500
    40107
    7370 Lumens
    White
    7760 Lumens
    $
    55
    .50
    /
    EA
    98307704
    Rated Life (Hour)
    18000
    Wattage
    86 W
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    40107
    Initial/Mean Lumens
    7370 Lumens
    Color
    White
    Initial Lumens
    7760 Lumens
    $
    55
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F96T8SPX50HOCVG
    25120093
    18000
    86 W
    5000
    81563
    7566 Lumens
    White
    7954 Lumens
    $
    78
    .03
    /
    EA
    25120093
    Rated Life (Hour)
    18000
    Wattage
    86 W
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    81563
    Initial/Mean Lumens
    7566 Lumens
    Color
    White
    Initial Lumens
    7954 Lumens
    $
    78
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98307705 SKU, 98307705 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    40108
    Initial/Mean Lumens
    7760/7370
    Color
    Initial Lumens
    Price
    $
    55
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98307704 SKU, 98307704 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    40107
    Initial/Mean Lumens
    7370 Lumens
    Color
    White
    Initial Lumens
    7760 Lumens
    Price
    $
    55
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25120093 SKU, 25120093 ANALYTICS...
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    81563
    Initial/Mean Lumens
    7566 Lumens
    Color
    White
    Initial Lumens
    7954 Lumens
    Price
    $
    78
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available