GE Lighting F96T8/SP35/HO T8 High Output 8 ft. | Graybar Store
GE Lighting - T8 High Output 8 ft. - F96T8/SP35/HO
+ / - Hover over image to Zoom
Other Views

    T8 High Output 8 ft.

    Manufacturer: GE Lighting
    Manufacturer #: F96T8/SP35/HO
    SKU: 95045506
    $16.76
    Checking Pricing
         
    Wattage:86
    Rated Life (Hour):18000
    Initial/Mean Lumens:8000/7600
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T8/SP35/HO
    • Base Type R17D
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 8000/7600
    • Length (Inch) 96
    • Rated Life (Hour) 18000
    • Wattage 86
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Starcoat® 86W T8 linear fluorescent lamp with F17d base, color temperature 3500K, 18000 rated life hours, initial/mean lumens 8000/7600 for full wattage applications.
    • CRI 78
    • Minimum starting temperature: -20°F
    • Alternate Part Number: 12537