GE Lighting F28T8/SPX41/U6/ECO T8 Fluorescent Lamp, 6in. Spacing | Graybar Store
GE Lighting - T8 Fluorescent Lamp, 6in. Spacing - F28T8/SPX41/U6/ECO
+ / - Hover over image to Zoom
Other Views

    T8 Fluorescent Lamp, 6in. Spacing

    Manufacturer: GE Lighting
    Manufacturer #: F28T8/SPX41/U6/ECO
    SKU: 25473000
    $16.24
    Checking Pricing
         
    Rated Life (Hour):20000
    Wattage:28
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:67396
    Initial/Mean Lumens:2500/2200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F28T8/SPX41/U6/ECO
    • Alternate Manufacturer Part No. 67396
    • Base Type G13
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2500/2200
    Product Overview:
    T8 28W U-Line 6 in. spacing Ecolux® with 20000 rated life hours.