GE Lighting T8 Extra-Life Watt-Miser® 8 ft | Graybar Store
GE Lighting - T8 Extra-Life Watt-Miser® 8 ft
+ / - Hover over image to Zoom
Other Views

    T8 Extra-Life Watt-Miser® 8 ft

    Manufacturer: GE Lighting
         

    T8 XL Extra-life watt-miser® 8 foot fluorescent lamp with single pin base for full wattage use.

    • Manufacturer GE Lighting
    • Base Type Fa8
    • Length (Inch) 96
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Initial/Mean Lumens
    Alternate Manufacturer Part No.
    Price
    F96T8/XL/SP41WMP
    25120018
    24000
    54
    4100
    5800/5450
    $
    23
    .81
    /
    EA
    25120018
    Rated Life (Hour)
    24000
    Wattage
    54
    Color Temperature (Kelvin)
    4100
    Initial/Mean Lumens
    5800/5450
    Alternate Manufacturer Part No.
    $
    23
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F96T8/XL/SP35WMP
    25052850
    24000
    54
    3500
    5800/5450
    47076
    $
    23
    .22
    /
    EA
    25052850
    Rated Life (Hour)
    24000
    Wattage
    54
    Color Temperature (Kelvin)
    3500
    Initial/Mean Lumens
    5800/5450
    Alternate Manufacturer Part No.
    47076
    $
    23
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25120018 SKU, 25120018 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial/Mean Lumens
    5800/5450
    Alternate Manufacturer Part No.
    Price
    $
    23
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25052850 SKU, 25052850 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Initial/Mean Lumens
    5800/5450
    Alternate Manufacturer Part No.
    47076
    Price
    $
    23
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available