GE Lighting F28T8/CW/4 6PK T8 Appliance | Graybar Store
GE Lighting - T8 Appliance - F28T8/CW/4 6PK
+ / - Hover over image to Zoom
Other Views

    T8 Appliance

    Manufacturer: GE Lighting
    Manufacturer #: F28T8/CW/4 6PK
    SKU: 88315894
    $12.14
    Checking Pricing
         
    Wattage:19
    Rated Life (Hour):7500
    Initial/Mean Lumens:1350/1145
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:17704
    Length:28 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F28T8/CW/4 6PK
    • Alternate Manufacturer Part No. 17704
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1350/1145
    Product Overview:
    Garage & Basement T8 19W linear fluorescent lamp with G13 base, color temperature 4100K, 7500 rated life hours, initial/mean lumens 1350/1145 for large space applications.
    • CRI 60