GE Lighting Fluorescent Lamp, Appliance, T8, G13 Base | Graybar Store
GE Lighting - Fluorescent Lamp, Appliance, T8, G13 Base
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, Appliance, T8, G13 Base

    Manufacturer: GE Lighting
         

    T8 Fluorescent applicance lamp has a medium bi-pin base for garage and basement use.

    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings
    See More >>
    • Manufacturer GE Lighting
    • Base Type G13
    • Bulb Shape T8
    • Lamp Type Appliance
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial/Mean Lumens
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Length
    Price
    F28T8/CW/4 6PK
    88315894
    19
    7500
    1350/1145
    4100
    17704
    28 in.
    $
    12
    .14
    /
    EA
    88315894
    Wattage
    19
    Rated Life (Hour)
    7500
    Initial/Mean Lumens
    1350/1145
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    17704
    Length
    28 in.
    $
    12
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F30T8/CW/4
    88111746
    19
    7500
    1375/1170
    4100
    10349
    30 in.
    $
    10
    .49
    /
    EA
    88111746
    Wattage
    19
    Rated Life (Hour)
    7500
    Initial/Mean Lumens
    1375/1170
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10349
    Length
    30 in.
    $
    10
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F24T8/CW/4 6PK
    88315892
    19
    7500
    1350/1145
    4100
    17705
    24 in.
    $
    9
    .71
    /
    EA
    88315892
    Wattage
    19
    Rated Life (Hour)
    7500
    Initial/Mean Lumens
    1350/1145
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    17705
    Length
    24 in.
    $
    9
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F22T8/D/4
    88111706
    18
    7500
    925/790
    6500
    10257
    22 in.
    $
    13
    .85
    /
    EA
    88111706
    Wattage
    18
    Rated Life (Hour)
    7500
    Initial/Mean Lumens
    925/790
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    10257
    Length
    22 in.
    $
    13
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F26T8/CW/4
    88111724
    19
    7500
    1275/1085
    4100
    10702
    26 in.
    $
    17
    .77
    /
    EA
    88111724
    Wattage
    19
    Rated Life (Hour)
    7500
    Initial/Mean Lumens
    1275/1085
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10702
    Length
    26 in.
    $
    17
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88315894 SKU, 88315894 ANALYTICS...
    Initial/Mean Lumens
    1350/1145
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    17704
    Length
    28 in.
    Price
    $
    12
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111746 SKU, 88111746 ANALYTICS...
    Initial/Mean Lumens
    1375/1170
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10349
    Length
    30 in.
    Price
    $
    10
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88315892 SKU, 88315892 ANALYTICS...
    Initial/Mean Lumens
    1350/1145
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    17705
    Length
    24 in.
    Price
    $
    9
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111706 SKU, 88111706 ANALYTICS...
    Initial/Mean Lumens
    925/790
    Color Temperature (Kelvin)
    6500
    Alternate Manufacturer Part No.
    10257
    Length
    22 in.
    Price
    $
    13
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111724 SKU, 88111724 ANALYTICS...
    Initial/Mean Lumens
    1275/1085
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10702
    Length
    26 in.
    Price
    $
    17
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available