GE Lighting F96T8/XL/SPX41/2 T8 8FT LONG LIFE SPX41 | Graybar Store
GE Lighting - T8 8FT LONG LIFE SPX41 - F96T8/XL/SPX41/2
+ / - Hover over image to Zoom
Other Views

    T8 8FT LONG LIFE SPX41

    Manufacturer: GE Lighting
    Manufacturer #: F96T8/XL/SPX41/2
    SKU: 25448614
    $16.42
    Checking Pricing
         
    Wattage:59
    Rated Life (Hour):24000
    Initial/Mean Lumens:5950/5650
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T8/XL/SPX41/2
    • Base Type FA8
    • Brand Starcoat-Extra Life
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    Product Overview:
    Starcoat® 59W T8 linear fluorescent lamp with Fa8 base, color temperature 4100K, 24000 rated life hours, initial/mean lumens 5950/5650 for full wattage applications.