GE Lighting F96T8/XL/SPP35 T8 8FT LONG LIFE SPP35 | Graybar Store
GE Lighting - T8 8FT LONG LIFE SPP35 - F96T8/XL/SPP35
+ / - Hover over image to Zoom
Other Views

    T8 8FT LONG LIFE SPP35

    Manufacturer: GE Lighting
    Manufacturer #: F96T8/XL/SPP35
    SKU: 25448616
    $14.54
    Checking Pricing
         
    Wattage:59
    Rated Life (Hour):24000
    Initial/Mean Lumens:5800/5220
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T8/XL/SPP35
    • Base Type FA8
    • Brand Starcoat-Extra Life
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 5800/5220
    Product Overview:
    Starcoat® 59W T8 linear fluorescent lamp with Fa8 base, color temperature 3500K, 24000 rated life hours, initial/mean lumens 5800/5220 for full wattage applications.