GE Lighting F32T8/SPX50/ECO2 T8 32W SPX50 ECOLUX | Graybar Store
GE Lighting - T8 32W SPX50 ECOLUX - F32T8/SPX50/ECO2
+ / - Hover over image to Zoom
Other Views

    T8 32W SPX50 ECOLUX

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/SPX50/ECO2
    SKU: 25448606
    $4.75
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):30000
    Initial/Mean Lumens:2925/2770
    Color Temperature (Kelvin):5000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/SPX50/ECO2
    • Base Type G13
    • Brand Ecolux Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 5000
    Product Overview:
    T8 32W linear fluorescent lamp with G13 base, color temperature 5000K, 30000 rated life hours, initial/mean lumens 2925/2770 for full wattage applications.