GE Lighting F32T8/SPP65/ECO T8 32W SPP 6500K ECO | Graybar Store
GE Lighting - T8 32W SPP 6500K ECO - F32T8/SPP65/ECO
+ / - Hover over image to Zoom
Other Views

    T8 32W SPP 6500K ECO

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/SPP65/ECO
    SKU: 25437759
    $4.06
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):30000
    Initial/Mean Lumens:2900/2725
    Color Temperature (Kelvin):6500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/SPP65/ECO
    • Base Type G13
    • Brand Ecolux Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 2900/2725
    • Length (Inch) 48
    • Rated Life (Hour) 30000
    • Wattage 32
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    T8 32W linear fluorescent lamp with G13 base, color temperature 6500K, 30000 rated life hours, initial/mean lumens 2900/2725 for full wattage applications.