GE Lighting F32T8/SPP30/ECO Ecolux® Starcoat® Fluorescent Lamp, T8, G13 Base, 48 in., 32W, 3000K | Graybar Store
GE Lighting - Ecolux® Starcoat® Fluorescent Lamp, T8, G13 Base, 48 in., 32W, 3000K - F32T8/SPP30/ECO
+ / - Hover over image to Zoom
Other Views

    Ecolux® Starcoat® Fluorescent Lamp, T8, G13 Base, 48 in., 32W, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/SPP30/ECO
    SKU: 25437755
    $4.02
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):30000
    Initial/Mean Lumens:2900/2725
    Color Temperature (Kelvin):3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/SPP30/ECO
    • Base Type G13
    • Brand Ecolux Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 2900/2725
    Product Overview:
    F32T8/SPP30/ECO-LFL PULP TRY PK NEW COLOR TEMP