GE Lighting F32T8/XL/SPX30E2 T8 32W Long Life SPX30 Ecolux | Graybar Store
GE Lighting - T8 32W Long Life SPX30 Ecolux - F32T8/XL/SPX30E2
+ / - Hover over image to Zoom
Other Views

    T8 32W Long Life SPX30 Ecolux

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/XL/SPX30E2
    SKU: 25448607
    $5.65
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):40000
    Initial/Mean Lumens:2925/2770
    Color Temperature (Kelvin):3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/XL/SPX30E2
    • Base Type G13
    • Brand Ecolux
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 2925/2770
    Product Overview:
    Ecolux® Starcoat® T8 32W linear fluorescent lamp with G13 base, color temperature 3000K, 40000 rated life hours, initial/mean lumens 2925/2770 for general use.