GE Lighting T8 32W Ecolux® High Lumen Extra-Life with StarCoat® | Graybar Store
GE Lighting - T8 32W Ecolux® High Lumen Extra-Life with StarCoat®
+ / - Hover over image to Zoom
Other Views

    T8 32W Ecolux® High Lumen Extra-Life with StarCoat®

    Manufacturer: GE Lighting
         

    T8 Ecolux® extra-life high lumen fluorescent lamp with medium bi-pin base and Starcoat® advanced coating technology.

    • Manufacturer GE Lighting
    • Base Type G13
    • Bulb Shape T8
    • Length (Inch) 48
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Color
    Initial Lumens
    Price
    F32T8XLSPX50HCVG
    25061639
    40000
    32
    5000
    80497
    2910/2735
    $
    26
    .57
    /
    EA
    25061639
    Rated Life (Hour)
    40000
    Wattage
    32
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    80497
    Initial/Mean Lumens
    2910/2735
    Color
    Initial Lumens
    $
    26
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F32T8XLSPX41HCVG
    22117863
    40000 @
    32 W
    4100 K
    269
    2872 Lumens
    White
    3007 Lumens
    $
    24
    .14
    /
    EA
    22117863
    Rated Life (Hour)
    40000 @
    Wattage
    32 W
    Color Temperature (Kelvin)
    4100 K
    Alternate Manufacturer Part No.
    269
    Initial/Mean Lumens
    2872 Lumens
    Color
    White
    Initial Lumens
    3007 Lumens
    $
    24
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061639 SKU, 25061639 ANALYTICS...
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    80497
    Initial/Mean Lumens
    2910/2735
    Color
    Initial Lumens
    Price
    $
    26
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22117863 SKU, 22117863 ANALYTICS...
    Color Temperature (Kelvin)
    4100 K
    Alternate Manufacturer Part No.
    269
    Initial/Mean Lumens
    2872 Lumens
    Color
    White
    Initial Lumens
    3007 Lumens
    Price
    $
    24
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available