GE Lighting F32T8XLSPX50HLEC T8 32W Ecolux® High Lumen | Graybar Store
GE Lighting - T8 32W Ecolux® High Lumen - F32T8XLSPX50HLEC
+ / - Hover over image to Zoom
Other Views

    T8 32W Ecolux® High Lumen

    Manufacturer: GE Lighting
    Manufacturer #: F32T8XLSPX50HLEC
    SKU: 25015721
    $212.40
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):40000
    Initial/Mean Lumens:3000/2820
    Color Temperature (Kelvin):5000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8XLSPX50HLEC
    • Base Type G13
    • Brand Ecolux Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 5000
    • Initial/Mean Lumens 3000/2820
    Product Overview:
    Ecolux® Starcoat® T8 32W linear fluorescent lamp with G13 base, color temperature 5000K, 40000 rated life hours, initial/mean lumens 3000/2820 for energy saving applications.
    • CRI 80
    • High Color Rendering
    • Energy Savings
    • Rated Life at 3 hours is 40000 hours
    • Rated Life at 12 hours is 45000 hours
    • Alternate Part Number: 42556