GE Lighting F32T8XLSPX35HLEC T8 32W Ecolux® High Lumen | Graybar Store
GE Lighting - T8 32W Ecolux® High Lumen - F32T8XLSPX35HLEC
+ / - Hover over image to Zoom
Other Views

    T8 32W Ecolux® High Lumen

    Manufacturer: GE Lighting
    Manufacturer #: F32T8XLSPX35HLEC
    SKU: 22071717
    $212.40
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):40000
    Initial/Mean Lumens:3100/2915
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8XLSPX35HLEC
    • Base Type G13
    • Brand Ecolux Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 3100/2915
    • Length (Inch) 48
    • Rated Life (Hour) 40000
    • Wattage 32
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ecolux® Starcoat® T8 32W linear fluorescent lamp with G13 base, color temperature 3500K, 40000 rated life hours, initial/mean lumens 3100/2915 for energy saving applications.
    • CRI 85
    • High Color Rendering
    • Energy Savings
    • Rated Life at 3 hours is 40000 hours
    • Rated Life at 12 hours is 45000 hours
    • Alternate Part Number: 10326