GE Lighting F31T8SPX41/U/ECO T8 31W 1-5/8 in. Spacing Mod-U-Line® | Graybar Store
GE Lighting - T8 31W 1-5/8 in. Spacing Mod-U-Line® - F31T8SPX41/U/ECO
+ / - Hover over image to Zoom
Other Views

    T8 31W 1-5/8 in. Spacing Mod-U-Line®

    Manufacturer: GE Lighting
    Manufacturer #: F31T8SPX41/U/ECO
    SKU: 25175690
    $18.62
    Checking Pricing
         
    Wattage:31
    Rated Life (Hour):24000
    Initial/Mean Lumens:2775/2440
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F31T8SPX41/U/ECO
    • Base Type G13
    • Brand Mod-U-Line
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2775/2440
    Product Overview:
    Mod-U-Line® 31W T8 fluorescent lamp with G13 base, color temperature 4100K, 24000 rated life hours, initial/mean lumens 2775/2440 for residential/commercial use.
    • CRI 82
    • High Color Rendering
    • Alternate Part Number: 72119